- Locknut
features
- Available in a variety of sizes
| Thread Size | M12 x 1.75 |
| Accessory Type | Locknut |
| Finish | Zinc Clear Trivalent Chromate |
| Material | Steel |
| Weight | 0.0 LB |
| Thread Size | M12 x 1.75 |
| Accessory Type | Locknut |
| Finish | Zinc Clear Trivalent Chromate |
| Material | Steel |
| Weight | 0.0 LB |