- Washer
features
- Available in a variety of sizes
| Outside Dia. | 0.748 in |
| Accessory Type | Serrated Safety Washer |
| Thickness Size | 0.071 in |
| Inside Dia. | 0.539 in |
| Weight | 0.0 LB |
| Outside Dia. | 0.748 in |
| Accessory Type | Serrated Safety Washer |
| Thickness Size | 0.071 in |
| Inside Dia. | 0.539 in |
| Weight | 0.0 LB |