- Washer
features
- Available in a variety of sizes
| Outside Dia. | 1.146 in |
| Accessory Type | Serrated Safety Washer |
| Inside Dia. | 1.063 in |
| Thickness Size | 0.122 in |
| Weight | 0.0 LB |
| Outside Dia. | 1.146 in |
| Accessory Type | Serrated Safety Washer |
| Inside Dia. | 1.063 in |
| Thickness Size | 0.122 in |
| Weight | 0.0 LB |