- Lip Seal
- 14.25 in Inside Diameter
- 14.75 in Outside Diameter
- 0.25 in Thickness
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Outside Dia. | 14.75 in |
| Material | Nitrile |
| Thickness Size | 0.25 in |
| Inside Dia. | 14.25 in |
| Accessory Type | Lip Seal |
| Durometer | 70 |
| Weight | 0.0 LB |

