
- Seal
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
Durometer | 70 |
Inside Dia. | 12 in |
Thickness Size | 0.375 in |
Outside Dia. | 12.75 in |
Accessory Type | Polypak Seal |
Weight | 0.0 LB |

Durometer | 70 |
Inside Dia. | 12 in |
Thickness Size | 0.375 in |
Outside Dia. | 12.75 in |
Accessory Type | Polypak Seal |
Weight | 0.0 LB |