- Lip Seal
- 9 in Inside Diameter
- 9.5 in Outside Diameter
- 0.25 in Thickness
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Durometer | 40 |
| Outside Dia. | 9.5 in |
| Material | Nitrile |
| Thickness Size | 0.25 in |
| Inside Dia. | 9 in |
| Accessory Type | Lip Seal |
| Weight | 0.0 LB |

