- Seal
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Outside Dia. | 16.5 in |
| Thickness Size | 0.25 in |
| Durometer | 40 |
| Accessory Type | Lip Seal |
| Inside Dia. | 16 in |
| Weight | 0.0 LB |
| Outside Dia. | 16.5 in |
| Thickness Size | 0.25 in |
| Durometer | 40 |
| Accessory Type | Lip Seal |
| Inside Dia. | 16 in |
| Weight | 0.0 LB |