- Seal
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Inside Dia. | 11.5 in |
| Accessory Type | Lip Seal |
| Durometer | 70 |
| Outside Dia. | 12 in |
| Thickness Size | 0.25 in |
| Weight | 0.11 LB |
| Inside Dia. | 11.5 in |
| Accessory Type | Lip Seal |
| Durometer | 70 |
| Outside Dia. | 12 in |
| Thickness Size | 0.25 in |
| Weight | 0.11 LB |