
- Screw
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
Thread Size | M14 |
Head Style | Socket |
Thread Type | Metric |
Accessory Type | Screw |
Weight | 0.0 LB |

Thread Size | M14 |
Head Style | Socket |
Thread Type | Metric |
Accessory Type | Screw |
Weight | 0.0 LB |