- Screw
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Head Style | Hex |
| Accessory Type | Set Screw |
| Drive Type | Recessed Hex |
| Thread Type | UNC |
| Thread Size | 1/2-13 |
| Weight | 0.0 LB |
| Head Style | Hex |
| Accessory Type | Set Screw |
| Drive Type | Recessed Hex |
| Thread Type | UNC |
| Thread Size | 1/2-13 |
| Weight | 0.0 LB |