- Hex Nut
features
- Available in a variety of sizes
| Material | Steel |
| Accessory Type | Hex Nut |
| Thread Size | 5/8-11 |
| Finish | Zinc Clear Trivalent Chromate |
| Thread Type | UNC |
| Weight | 0.0 LB |
| Material | Steel |
| Accessory Type | Hex Nut |
| Thread Size | 5/8-11 |
| Finish | Zinc Clear Trivalent Chromate |
| Thread Type | UNC |
| Weight | 0.0 LB |