- Screw
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Accessory Type | Screw |
| Head Style | Hex |
| Thread Size | 1/4-28 |
| Thread Type | UNF |
| Length | 1.200 in |
| Weight | 0.0 LB |
| Accessory Type | Screw |
| Head Style | Hex |
| Thread Size | 1/4-28 |
| Thread Type | UNF |
| Length | 1.200 in |
| Weight | 0.0 LB |