- Hex Nut
features
- Available in a variety of sizes
| Finish | Zinc Clear Trivalent Chromate |
| Material | Steel |
| Accessory Type | Hex Nut |
| Thread Type | UNF |
| Thread Size | 1/4-28 |
| Weight | 0.0 LB |
| Finish | Zinc Clear Trivalent Chromate |
| Material | Steel |
| Accessory Type | Hex Nut |
| Thread Type | UNF |
| Thread Size | 1/4-28 |
| Weight | 0.0 LB |