- Seal
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Inside Dia. | 0.125 in |
| Material | Buna-N |
| Thickness Size | 1.75 in |
| Accessory Type | Square Section Seal |
| Durometer | 70 |
| Outside Dia. | 2 in |
| Weight | 0.09 LB |
| Inside Dia. | 0.125 in |
| Material | Buna-N |
| Thickness Size | 1.75 in |
| Accessory Type | Square Section Seal |
| Durometer | 70 |
| Outside Dia. | 2 in |
| Weight | 0.09 LB |