- Elbow Fitting
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Accessory Type | Elbow Fitting |
| End Gender 1 | Male |
| Hex Size 1 | 1 1/16 in |
| Fitting Angle | 45° |
| Weight | 0.0 LB |
| Accessory Type | Elbow Fitting |
| End Gender 1 | Male |
| Hex Size 1 | 1 1/16 in |
| Fitting Angle | 45° |
| Weight | 0.0 LB |