- Seal
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Inside Dia. | 2.875 in |
| Material | Buna-N |
| Outside Dia. | 3.25 in |
| Thickness Size | 0.188 in |
| Durometer | 70 |
| Accessory Type | Quad Ring |
| Weight | 0.0 LB |
| Inside Dia. | 2.875 in |
| Material | Buna-N |
| Outside Dia. | 3.25 in |
| Thickness Size | 0.188 in |
| Durometer | 70 |
| Accessory Type | Quad Ring |
| Weight | 0.0 LB |