- Screw
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Drive Type | Hex |
| Thread Type | UNC |
| Diameter | 0.5 in |
| Class | Class 3 |
| Thread Size | 1/2-13 |
| Material | Alloy Steel |
| Accessory Type | Cap Screw |
| Head Style | Flat |
| Bolt Grade | Grade 8 |
| Weight | 0.0 LB |

