- Screw
features
- Available in a variety of sizes
| Thread Type | UNC |
| Head Style | Hex |
| Thread Size | 7/8-9 |
| Length | 3 1/2 in |
| Accessory Type | Screw |
| Weight | 0.0 LB |
| Thread Type | UNC |
| Head Style | Hex |
| Thread Size | 7/8-9 |
| Length | 3 1/2 in |
| Accessory Type | Screw |
| Weight | 0.0 LB |