- Screw
features
- Available in a variety of sizes
| Accessory Type | Screw |
| Thread Size | 3/4-10 |
| Thread Type | UNC |
| Length | 4 1/2 in |
| Head Style | Hex |
| Weight | 0.0 LB |
| Accessory Type | Screw |
| Thread Size | 3/4-10 |
| Thread Type | UNC |
| Length | 4 1/2 in |
| Head Style | Hex |
| Weight | 0.0 LB |