- Screw
- Hex Head
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Material | Alloy Steel |
| Accessory Type | Screw |
| Drive Type | Hex |
| Diameter | 0.375 in |
| Length | 1 1/2 in |
| Thread Size | 3/8-16 |
| Class | Class 2A |
| Bolt Grade | Grade 8 |
| Thread Type | UNC |
| Head Style | Hex |
| Weight | 0.0 LB |

