- Pipe Cross
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Tube O.D. 4 | 0.75 in |
| Tube O.D. 2 | 3/4 in |
| Tube O.D. 3 | 3/4 in |
| Tube O.D. 1 | 3/4 in |
| End Gender 3 | Female |
| End Size | 3/4 in |
| Material | Malleable Iron |
| Fitting Type | Cross |
| End Gender 4 | Female |
| Accessory Type | Pipe Cross |
| End Gender 1 | Female |
| End Size 2 | 3/4 in |
| End Gender 2 | Female |
| Weight | 0.0 LB |

