- Spare Part
features
- Available in a variety of sizes.
| Thread Size | 1 3/8-6 |
| Accessory Type | Bolt |
| Length | 9 1/2 in |
| Thread Type | NC |
| Head Style | Hex |
| Weight | 0.0 LB |
| Thread Size | 1 3/8-6 |
| Accessory Type | Bolt |
| Length | 9 1/2 in |
| Thread Type | NC |
| Head Style | Hex |
| Weight | 0.0 LB |