- O-Ring
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Inside Dia. | 0.904 in |
| Material | Viton |
| Durometer | 75 |
| Thickness Size | 0.236 in |
| Outside Dia. | 1.14 in |
| Accessory Type | O-Ring |
| Weight | 0.0 LB |
| Inside Dia. | 0.904 in |
| Material | Viton |
| Durometer | 75 |
| Thickness Size | 0.236 in |
| Outside Dia. | 1.14 in |
| Accessory Type | O-Ring |
| Weight | 0.0 LB |