
- Screw
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
Length | 5 3/4 in |
Thread Size | 1/2-20 |
Thread Type | UNF |
Head Style | Hex |
Accessory Type | Screw |
Weight | 0.0 LB |

Length | 5 3/4 in |
Thread Size | 1/2-20 |
Thread Type | UNF |
Head Style | Hex |
Accessory Type | Screw |
Weight | 0.0 LB |