- Screw
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Drive Type | Hex |
| Thread Type | UNC |
| Class | Class 2A |
| Diameter | 0.25 in |
| Length | 1 3/4 in |
| Head Style | Hex |
| Color | Yellow |
| Bolt Grade | Grade 8 |
| Material | Alloy Steel |
| Thread Size | 1/4-20 |
| Accessory Type | Screw |
| Weight | 0.0 LB |

