- Washer
features
- Available in a variety of sizes
| Inside Dia. | 1.125 in |
| Thickness Size | 0.111 in |
| Outside Dia. | 2.25 in |
| Accessory Type | Belleville Washer |
| Weight | 0.0 LB |
| Inside Dia. | 1.125 in |
| Thickness Size | 0.111 in |
| Outside Dia. | 2.25 in |
| Accessory Type | Belleville Washer |
| Weight | 0.0 LB |