- Elbow Fitting
applications
- Other
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| End Size 2 | 3/4 in |
| End Size | 5/8 in |
| End Type 2 | Line/Hose/Tube |
| End Gender 1 | Male |
| End Type 1 | ORB |
| Tube O.D. 1 | 3/4 in |
| Accessory Type | Elbow Fitting |
| Thread Size | 7/8-14 |
| Fitting Angle | 90° |
| End Gender 2 | Female |
| Weight | 0.67 LB |

