- Screw
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Head Style | Round |
| Bolt Grade | Grade 2 |
| Accessory Type | Screw |
| Diameter | 0.112 in |
| Thread Type | UNC |
| Material | Carbon Steel |
| Thread Size | 4-40 |
| Weight | 0.0 LB |
| Head Style | Round |
| Bolt Grade | Grade 2 |
| Accessory Type | Screw |
| Diameter | 0.112 in |
| Thread Type | UNC |
| Material | Carbon Steel |
| Thread Size | 4-40 |
| Weight | 0.0 LB |