- Screw
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Thread Type | UNC |
| Thread Size | #8-32 |
| Accessory Type | Unslotted Screw |
| Head Style | Hex Socket |
| Weight | 0.0 LB |
| Thread Type | UNC |
| Thread Size | #8-32 |
| Accessory Type | Unslotted Screw |
| Head Style | Hex Socket |
| Weight | 0.0 LB |