
- Screw
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
Accessory Type | Cap Screw |
Thread Type | UNC |
Thread Size | 8-32 |
Head Style | Hex |
Drive Type | Hex |
Weight | 0.0 LB |

Accessory Type | Cap Screw |
Thread Type | UNC |
Thread Size | 8-32 |
Head Style | Hex |
Drive Type | Hex |
Weight | 0.0 LB |