- Washer
features
- Available in a variety of sizes
| Thickness Size | 0.26 in |
| Inside Dia. | 1.947 in |
| Outside Dia. | 2.635 in |
| Accessory Type | Axle Washer |
| Weight | 0.0 LB |
| Thickness Size | 0.26 in |
| Inside Dia. | 1.947 in |
| Outside Dia. | 2.635 in |
| Accessory Type | Axle Washer |
| Weight | 0.0 LB |