- Tube Fitting
applications
- Other
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| End Gender 1 | Male |
| End Type 2 | NPTF |
| Thread Size 2 | 3/8-18 |
| Tube O.D. 1 | 1/2 in |
| Accessory Type | Tube Fitting |
| Hex Size 1 | 13/16 in |
| Inside Diameter Bore Hole Size | 0.4 in |
| End Size | 1/2 in |
| End Size 2 | 3/8 in |
| Fitting Angle | 90° |
| End Type 1 | Line/Hose/Tube |
| Weight | 0.0 LB |

