- Tube Fitting Kit
applications
- Other
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| End Type 1 | SAE |
| Inside Diameter Bore Hole Size | 0.312 in |
| End Type 2 | JIC |
| Tube O.D. 1 | 3/8 in |
| End Size | 3/8 in |
| Drop Dimension | 0.94 in |
| End Size 2 | 3/8 in |
| Thread Size | 3/8 |
| End Gender 2 | Female |
| Thread Size 2 | 3/8-18 |
| Fitting Angle | 90° |
| Accessory Type | Tube Fitting Kit |
| End Gender 1 | Male |
| Weight | 0.0 LB |

