- Snap Ring
features
- Available in a variety of sizes
| Inside Dia. | 3.14 in |
| Accessory Type | Snap Ring |
| Type | External |
| Outside Dia. | 3.64 in |
| Weight | 0.0 LB |
| Inside Dia. | 3.14 in |
| Accessory Type | Snap Ring |
| Type | External |
| Outside Dia. | 3.64 in |
| Weight | 0.0 LB |