- Seal
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Thickness Size | 0.5 in |
| Inside Dia. | 1.562 in |
| Outside Dia. | 2.375 in |
| Accessory Type | Oil Seal |
| Weight | 0.0 LB |
| Thickness Size | 0.5 in |
| Inside Dia. | 1.562 in |
| Outside Dia. | 2.375 in |
| Accessory Type | Oil Seal |
| Weight | 0.0 LB |