- Seal
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Accessory Type | Oil Seal |
| Thickness Size | 0.25 in |
| Outside Dia. | 4 in |
| Inside Dia. | 3.25 in |
| Weight | 0.0 LB |
| Accessory Type | Oil Seal |
| Thickness Size | 0.25 in |
| Outside Dia. | 4 in |
| Inside Dia. | 3.25 in |
| Weight | 0.0 LB |