- Elbow Fitting Kit
applications
- Other
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Drop Dimension | 1.59 in |
| End Type 2 | JIC |
| Accessory Type | Elbow Fitting Kit |
| Thread Size 2 | 1 1/16-12 |
| Tube O.D. 1 | 3/4 in |
| End Gender 1 | Male |
| End Type 1 | MPT |
| Hex Size 2 | 1 1/4 in |
| Fitting Angle | 90° |
| Thread Size | 3/4-14 |
| End Size | 3/4 in |
| End Gender 2 | Female |
| End Size 2 | 3/4 in |
| Weight | 0.0 LB |

