- Elbow Fitting
applications
- Other
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Thread Size | 1/8-27 |
| Accessory Type | Elbow Fitting |
| Tube O.D. 1 | 3/16 in |
| End Type 2 | Line/Hose/Tube |
| Fitting Angle | 45° |
| End Size | 1/8 in |
| End Gender 1 | Male |
| End Size 2 | 3/16 in |
| End Type 1 | MPT |
| Hex Size 1 | 0.43 in |
| Weight | 0.0 LB |

