- Spare Part
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Accessory Type | Pipe Reducer - Outside Hex |
| Size (text) | 3/8 x 3 in |
| Material | Commercial Grade |
| Weight | 0.0 LB |
| Accessory Type | Pipe Reducer - Outside Hex |
| Size (text) | 3/8 x 3 in |
| Material | Commercial Grade |
| Weight | 0.0 LB |