- Bushing
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Length | 2 in |
| Size (text) | 1 1/4 in |
| Accessory Type | Pipe Bushing |
| Weight | 0.0 LB |
| Length | 2 in |
| Size (text) | 1 1/4 in |
| Accessory Type | Pipe Bushing |
| Weight | 0.0 LB |