- Elbow
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Accessory Type | Street Elbow |
| End Size | 3/4 in |
| Material | Steel |
| Fitting Angle | 45° |
| Weight | 0.0 LB |
| Accessory Type | Street Elbow |
| End Size | 3/4 in |
| Material | Steel |
| Fitting Angle | 45° |
| Weight | 0.0 LB |