- Street Elbow
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Fitting Angle | 90° |
| Accessory Type | Street Elbow |
| Material | Steel |
| End Size | 1/2 in |
| Weight | 0.0 LB |
| Fitting Angle | 90° |
| Accessory Type | Street Elbow |
| Material | Steel |
| End Size | 1/2 in |
| Weight | 0.0 LB |