- Pipe Elbow Fitting
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Material | Iron |
| Fitting Angle | 90° |
| End Size | 1 1/4 in |
| Accessory Type | Pipe Elbow Fitting |
| Weight | 0.0 LB |
| Material | Iron |
| Fitting Angle | 90° |
| End Size | 1 1/4 in |
| Accessory Type | Pipe Elbow Fitting |
| Weight | 0.0 LB |