- Pipe Fitting
applications
- Other
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Material | Iron |
| Fitting Angle | 90° |
| End Gender 1 | Female |
| Thread Size | 1/2-14 |
| End Size | 1/2 in |
| End Type 1 | FPT |
| End Type 2 | FPT |
| End Size 2 | 1/2 in |
| End Gender 2 | Female |
| Thread Size 2 | 1/2-14 |
| Accessory Type | Pipe Fitting |
| Weight | 0.0 LB |

