- Pipe Plug
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Accessory Type | Pipe |
| Material | Brass |
| Thread Type | NPT |
| Thread Size | 1 11-1/2 |
| Weight | 0.0 LB |
| Accessory Type | Pipe |
| Material | Brass |
| Thread Type | NPT |
| Thread Size | 1 11-1/2 |
| Weight | 0.0 LB |