- Pipe Plug
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Fitting Type | Straight |
| Thread Size | 1/4-18 |
| End Type 1 | MPT |
| Accessory Type | Pipe Plug |
| End Size | 1/4 in |
| Material | Carbon Steel |
| End Gender 1 | Male |
| Weight | 0.0 LB |

