- Pipe Plug
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Accessory Type | Pipe Plug |
| End Type 1 | MPT |
| End Gender 1 | Male |
| Fitting Type | Straight |
| Thread Size | 3/4-14 |
| End Size | 3/4 in |
| Material | Iron |
| Weight | 0.0 LB |
| Accessory Type | Pipe Plug |
| End Type 1 | MPT |
| End Gender 1 | Male |
| Fitting Type | Straight |
| Thread Size | 3/4-14 |
| End Size | 3/4 in |
| Material | Iron |
| Weight | 0.0 LB |