- Tube
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Length | 13 in |
| Material | Copper |
| Accessory Type | Tube |
| Outside Dia. | 0.5 in |
| Inside Dia. | 0.43 in |
| Weight | 0.0 LB |
| Length | 13 in |
| Material | Copper |
| Accessory Type | Tube |
| Outside Dia. | 0.5 in |
| Inside Dia. | 0.43 in |
| Weight | 0.0 LB |