- Washer
features
- Available in a variety of sizes
| Material | Neoprene |
| Thickness Size | 0.134 in |
| Inside Dia. | 0.734 in |
| Outside Dia. | 1.002 in |
| Accessory Type | Rubber Washer |
| Weight | 0.003 LB |
| Material | Neoprene |
| Thickness Size | 0.134 in |
| Inside Dia. | 0.734 in |
| Outside Dia. | 1.002 in |
| Accessory Type | Rubber Washer |
| Weight | 0.003 LB |