- Washer
features
- Available in a variety of sizes
| Material | Rubber |
| Accessory Type | Rubber Washer |
| Inside Dia. | 1 in |
| Thickness Size | 0.25 in |
| Outside Dia. | 1.25 in |
| Weight | 0.01 LB |
| Material | Rubber |
| Accessory Type | Rubber Washer |
| Inside Dia. | 1 in |
| Thickness Size | 0.25 in |
| Outside Dia. | 1.25 in |
| Weight | 0.01 LB |